Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Weight, P Srs Ctd, 2.75 Oz., PK25

  • Mfr # P275S

  • Zoro # G4878106


product price: $41.89
/pk 25, $1.68/ea

Key Features

Material
Lead
For Use On
Passenger Car
Type
PS Series Coated
Weight
2.75 oz
Size
4.79 x 0.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P275S
Zoro #
G4878106
UPC #
029885371616
Country of Origin
United States

Dimensions

Size
4.79 x 0.65 in
Overall Length
4 3/4 in
Overall Width
5/8 in

Details

Material
Lead
For Use On
Passenger Car
Type
PS Series Coated
Weight
2.75 oz
Number of Pieces
25
For Use With
Steel Wheels
Features
OEM Approved Clip Designs
Item
Clip-On Wheel Weight
Product Type
Wheel Weights
Compatible Vehicle Type
Passenger Cars
Compatible Rim Material
Steel
Series
P
Attachment Type
Clip-On
System of Measurement
Fractional
Coating
Coated

Description

Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series P, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Coated, Weight 2.75 oz, Overall Length 4 3/4 in, Number of Pieces 25, Overall Width 5/8 in, System of Measurement Fractional, Package Quantity 25

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.