Zoro Homepage

Wheel Weight, P Srs Unctd, 1.75 Oz., PK50

  • Mfr # P175

  • Zoro # G4881931


product price: $31.99
/pk 50, $0.64/ea

Key Features

Material
Lead
For Use On
Passenger Car
Type
P Series Uncoated
Weight
1.75 oz
Size
3.2 x 0.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P175
Zoro #
G4881931
UPC #
029885101015
Country of Origin
United States

Dimensions

Size
3.2 x 0.65 in
Overall Length
3 1/4 in
Overall Width
5/8 in

Details

Material
Lead
For Use On
Passenger Car
Type
P Series Uncoated
Weight
1.75 oz
Number of Pieces
50
For Use With
Steel Wheels
Features
OEM Approved Clip Designs
Item
Clip-On Wheel Weight
Special Features
Flat Profile Provides Alignment with The Rim and Accommodates Hub Cap Installation
Product Type
Wheel Weights
Compatible Vehicle Type
Passenger Cars
Coating
Uncoated
Attachment Type
Clip-On
Compatible Rim Material
Steel
System of Measurement
Fractional
Series
P

Description

Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series P, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Uncoated, Weight 1.75 oz, Overall Length 3 1/4 in, Number of Pieces 50, Overall Width 5/8 in, Special Features Flat Profile Provides Alignment with The Rim and Accommodates Hub Cap Installation, System of Measurement Fractional, Package Quantity 50

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.