Zoro Homepage

Wheel Weight, P Srs Unctd, 3.50 Oz., PK25

  • Mfr # P350

  • Zoro # G4878027


product price: $33.39
/pk 25, $1.34/ea

Key Features

Material
Lead
For Use On
Passenger Car
Type
P Series Uncoated
Weight
3.5 oz
Size
5.57 x 0.676 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P350
Zoro #
G4878027
UPC #
029885101916
Country of Origin
United States

Dimensions

Size
5.57 x 0.676 in
Overall Length
5 5/8 in
Overall Width
5/8 in

Details

Material
Lead
For Use On
Passenger Car
Type
P Series Uncoated
Weight
3.5 oz
Number of Pieces
25
Item
Clip-On Wheel Weight
Product Type
Wheel Weights
Compatible Vehicle Type
Passenger Cars
Attachment Type
Clip-On
Series
P
System of Measurement
Fractional
Coating
Uncoated
Compatible Rim Material
Steel

Description

Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series P, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Uncoated, Weight 3.5 oz, Overall Length 5 5/8 in, Number of Pieces 25, Overall Width 5/8 in, System of Measurement Fractional, Package Quantity 25

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.