Wheel Weight, Truck Zinc, 1 Oz, PK25

  • Mfr # I7Z-010

  • Zoro # G4878596


product price:  $22.75
/pk 25, $0.91/ea

Key Features

Material
Zinc
For Use On
Medium/Heavy Duty Truck
Type
Heavy Duty
Weight
1 oz
Size
1.46 x 0.957 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I7Z-010
Zoro #
G4878596
UPC #
029885931278
Country of Origin
United States

Dimensions

Size
1.46 x 0.957 in
Overall Length
1 1/2 in
Overall Width
1 in

Details

Material
Zinc
For Use On
Medium/Heavy Duty Truck
Type
Heavy Duty
Weight
1 oz
Number of Pieces
25
Item
Clip-On Wheel Weight
Product Type
Wheel Weights
Coating
Coated
Attachment Type
Clip-On
Series
I7
Compatible Vehicle Type
Heavy Duty Trucks, Medium Duty Trucks
System of Measurement
Fractional
Compatible Rim Material
Steel

Description

Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series I7, Compatible Vehicle Type Heavy Duty Trucks, Medium Duty Trucks, Material Zinc, Coating Coated, Weight 1 oz, Overall Length 1 1/2 in, Number of Pieces 25, Overall Width 1 in, System of Measurement Fractional, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.