Wheel Weight, Truck Zinc, 2 Oz, PK25

  • Mfr # LT1Z-020

  • Zoro # G4877503


product price:  $40.76
/pk 25, $1.63/ea

Key Features

Material
Zinc
For Use On
Light Truck
Type
Heavy Duty
Weight
2 oz
Size
3.692 x 0.725 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT1Z-020
Zoro #
G4877503
UPC #
029885931209
Country of Origin
United States

Dimensions

Size
3.692 x 0.725 in
Overall Length
3 3/4 in
Overall Width
3/4 in

Details

Material
Zinc
For Use On
Light Truck
Type
Heavy Duty
Weight
2 oz
Number of Pieces
25
Item
Clip-On Wheel Weight
Product Type
Wheel Weights
Compatible Rim Material
Steel
Coating
Coated
Attachment Type
Clip-On
System of Measurement
Fractional
Series
LT1
Compatible Vehicle Type
Light Duty Trucks, Medium Duty Trucks

Description

Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series LT1, Compatible Vehicle Type Light Duty Trucks, Medium Duty Trucks, Material Zinc, Coating Coated, Weight 2 oz, Overall Length 3 3/4 in, Number of Pieces 25, Overall Width 3/4 in, System of Measurement Fractional, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.