Wheel Weight, Truck Zinc, 2.50 Oz., PK25
Mfr # I7Z-025
Zoro # G4881213
product price:Â $54.15
/pk 25, $2.17/eaKey Features
Material
Zinc
For Use On
Heavy -Duty Truck and Some Older Medium-Duty Truck
Type
I7Z Series Coated
Weight
2.5 oz
Size
2.85 x 0.988 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
I7Z-025
Zoro #
G4881213
UPC #
029885931308
Country of Origin
United States
Dimensions
Size
2.85 x 0.988 in
Overall Length
2 7/8 in
Overall Width
1 in
Details
Material
Zinc
For Use On
Heavy -Duty Truck and Some Older Medium-Duty Truck
Type
I7Z Series Coated
Weight
2.5 oz
Number of Pieces
25
For Use With
Steel Rims
Features
OEM Approved
Item
Clip-On Wheel Weight
Product Type
Wheel Weights
Compatible Vehicle Type
Heavy Duty Trucks, Medium Duty Trucks
Compatible Rim Material
Steel
Coating
Coated
System of Measurement
Fractional
Series
I7
Attachment Type
Clip-On
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series I7, Compatible Vehicle Type Heavy Duty Trucks, Medium Duty Trucks, Material Zinc, Coating Coated, Weight 2.5 oz, Overall Length 2 7/8 in, Number of Pieces 25, Overall Width 1 in, System of Measurement Fractional, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.