Wheel Weight, Truck Zinc, 6 Oz, PK25

  • Mfr # I7Z-060

  • Zoro # G4880811


product price:  $99.99
/pk 25, $4.00/ea
Free Shipping & Returns

Key Features

Material
Zinc
For Use On
Heavy -Duty Truck and Some Older Medium-Duty Truck
Type
I7Z Series Coated
Weight
6 oz
Size
6.47 x 0.988 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
I7Z-060
Zoro #
G4880811
UPC #
029885932541
Country of Origin
United States

Dimensions

Size
6.47 x 0.988 in
Overall Length
6 1/2 in
Overall Width
1 in

Details

Material
Zinc
For Use On
Heavy -Duty Truck and Some Older Medium-Duty Truck
Type
I7Z Series Coated
Weight
6 oz
Number of Pieces
25
For Use With
Steel Rims
Features
OEM Approved
Item
Clip-On Wheel Weight
Product Type
Wheel Weights
System of Measurement
Fractional
Coating
Coated
Attachment Type
Clip-On
Compatible Vehicle Type
Heavy Duty Trucks, Medium Duty Trucks
Compatible Rim Material
Steel
Series
I7

Description

Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series I7, Compatible Vehicle Type Heavy Duty Trucks, Medium Duty Trucks, Material Zinc, Coating Coated, Weight 6 oz, Overall Length 6 1/2 in, Number of Pieces 25, Overall Width 1 in, System of Measurement Fractional, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.