Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheel Weight, TZ Srs, 0.75 Oz., PK25

  • Mfr # T075Z

  • Zoro # G4879131


product price: $21.15
/pk 25, $0.85/ea

Key Features

Material
Zinc
For Use On
Light Truck
Type
TZ Series
Weight
0.75 oz
Size
2.143 x 0.572 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T075Z
Zoro #
G4879131
UPC #
029885723088
Country of Origin
United States

Dimensions

Size
2.143 x 0.572 in
Overall Length
2 1/8 in
Overall Width
5/8 in

Details

Material
Zinc
For Use On
Light Truck
Type
TZ Series
Weight
0.75 oz
Number of Pieces
25
Item
Clip-On Wheel Weight
Product Type
Wheel Weights
Compatible Vehicle Type
Light Duty Trucks
System of Measurement
Fractional
Coating
Coated
Attachment Type
Clip-On
Compatible Rim Material
Steel
Series
T

Description

Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series T, Compatible Vehicle Type Light Duty Trucks, Material Zinc, Coating Coated, Weight 0.75 oz, Overall Length 2 1/8 in, Number of Pieces 25, Overall Width 5/8 in, System of Measurement Fractional, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.