Wheel Wght, AW Srs Coated, 0.75 Oz., PK25
Mfr # AW075N
Zoro # G4878246
product price:Â $14.25
/pk 25, $0.57/eaKey Features
Material
Lead
For Use On
Passenger Car
Type
AW Series Coated
Weight
0.75 oz
Size
1.65 x 0.665 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AW075N
Zoro #
G4878246
UPC #
029885300418
Country of Origin
United States
Dimensions
Size
1.65 x 0.665 in
Overall Length
1 5/8 in
Overall Width
5/8 in
Details
Material
Lead
For Use On
Passenger Car
Type
AW Series Coated
Weight
0.75 oz
Number of Pieces
25
Item
Clip-On Wheel Weight
Product Type
Wheel Weights
Compatible Vehicle Type
Passenger Cars
Attachment Type
Clip-On
Coating
Coated
Compatible Rim Material
Aluminum
Series
AW
System of Measurement
Fractional
Description
Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series AW, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Coated, Weight 0.75 oz, Overall Length 1 5/8 in, Number of Pieces 25, Overall Width 5/8 in, System of Measurement Fractional, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA, IL, MD, ME, MN, NJ, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.