Wheel Wght, AW Srs Coated, 1.50 Oz., PK25

  • Mfr # AW150N

  • Zoro # G4877801


product price: $19.99
/pk 25, $0.80/ea

Key Features

Material
Lead
For Use On
Many Brands Like Acura, Buick, Chevrolet, Chrysler, Dodge, Infiniti, Isuzu, Lexus, Oldsmobile and Pontiac
Type
AWN Series Coated
Weight
1.5 oz
Size
2.235 x 0.715 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AW150N
Zoro #
G4877801
UPC #
029885300913
Country of Origin
United States

Dimensions

Size
2.235 x 0.715 in
Overall Length
2 1/4 in
Overall Width
3/4 in

Details

Material
Lead
For Use On
Many Brands Like Acura, Buick, Chevrolet, Chrysler, Dodge, Infiniti, Isuzu, Lexus, Oldsmobile and Pontiac
Type
AWN Series Coated
Weight
1.5 oz
Number of Pieces
25
For Use With
Alloy Wheels
Features
OEM Approved Clip Designs
Item
Clip-On Wheel Weight
Product Type
Wheel Weights
Attachment Type
Clip-On
Compatible Rim Material
Aluminum
Coating
Coated
Series
AW
Compatible Vehicle Type
Passenger Cars
System of Measurement
Fractional

Description

Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series AW, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Coated, Weight 1.5 oz, Overall Length 2 1/4 in, Number of Pieces 25, Overall Width 3/4 in, System of Measurement Fractional, Package Quantity 25

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.