Zoro Homepage

Wheel Wght, MC Srs Coated, 1.75 Oz., PK25

  • Mfr # MC175N

  • Zoro # G4877196


product price: $24.59
/pk 25, $0.98/ea

Key Features

Material
Lead
For Use On
Passenger Car
Weight
1.75 oz
Type
MC Series Coated
Size
2.9 x 0.658 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC175N
Zoro #
G4877196
UPC #
029885311018
Country of Origin
United States

Dimensions

Size
2.9 x 0.658 in
Overall Width
5/8 in
Overall Length
2 7/8 in

Details

Material
Lead
For Use On
Passenger Car
Weight
1.75 oz
Type
MC Series Coated
Item
Clip-On Wheel Weight
Product Type
Wheel Weights
Number of Pieces
25
Compatible Vehicle Type
Passenger Cars
System of Measurement
Fractional
Series
MC
Attachment Type
Clip-On
Coating
Coated
Compatible Rim Material
Aluminum
Special Features
Fits Many Brands Like Buick, Chevrolet, Chrysler, Dodge, Ford, Mazda, Oldsmobile, Pontiac and Saturn

Description

Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Aluminum, Series MC, Compatible Vehicle Type Passenger Cars, Material Lead, Coating Coated, Weight 1.75 oz, Overall Length 2 7/8 in, Number of Pieces 25, Overall Width 5/8 in, Special Features Fits Many Brands Like Buick, Chevrolet, Chrysler, Dodge, Ford, Mazda, Oldsmobile, Pontiac and Saturn, System of Measurement Fractional, Package Quantity 25

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.