Wheel Wght, TN Srs Coated, 1.50 Oz., PK25

  • Mfr # T150N

  • Zoro # G4877047


product price:  $25.15
/pk 25, $1.01/ea

Key Features

Material
Lead
For Use On
Light Truck
Type
TN Series Coated
Weight
1.5 oz
Size
2.88 x 0.648 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T150N
Zoro #
G4877047
UPC #
029885360917
Country of Origin
United States

Dimensions

Size
2.88 x 0.648 in
Overall Length
2 7/8 in
Overall Width
5/8 in

Details

Material
Lead
For Use On
Light Truck
Type
TN Series Coated
Weight
1.5 oz
Number of Pieces
25
Item
Clip-On Wheel Weight
Product Type
Wheel Weights
Series
TN
Coating
Coated
Compatible Vehicle Type
Light Duty Trucks
Attachment Type
Clip-On
System of Measurement
Fractional
Compatible Rim Material
Steel

Description

Clip-On Wheel Weight, Product Type Wheel Weights, Attachment Type Clip-On, Compatible Rim Material Steel, Series TN, Compatible Vehicle Type Light Duty Trucks, Material Lead, Coating Coated, Weight 1.5 oz, Overall Length 2 7/8 in, Number of Pieces 25, Overall Width 5/8 in, System of Measurement Fractional, Package Quantity 25

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA, IL, MD, ME, MN, NJ, NY, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.