Zoro Homepage

Mechanic Gloves, Deer Suede Leather, Adjustable Hook and Loop Closure Cuff, Black, 2XL, 1 PR

  • Mfr # PSS492BK/2XL

  • Zoro # G016518985


product price: $18.19
/pr

Key Features

Color
Black
Cuff Style
Adjustable Hook and Loop Closure
Cuff Material
Neoprene
Glove Materials
Deer Suede Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS492BK/2XL
Zoro #
G016518985
UPC #
810054147930
Country of Origin
Pakistan

Dimensions

Glove Size
2XL

Details

Color
Black
Cuff Style
Adjustable Hook and Loop Closure
Cuff Material
Neoprene
Item
Mechanic Gloves
Glove Materials
Deer Suede Leather

Description

  • Crafted from premium black deer suede leather, these gloves offer a soft, supple feel with excellent dexterity and grip.
  • Reinforced palm padding enhances durability, while the breathable polyester knit back keeps hands cool during extended wear.
  • A neoprene cuff with an adjustable hook-and-loop closure ensures a secure, customized fit across sizes S to 2XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.