Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanic Gloves, Deer Suede Leather, Adjustable Hook and Loop Closure Cuff, Black, XL, 1 PR

  • Mfr # PSS492BK/XL

  • Zoro # G416518974


product price: $18.19
/pr

Key Features

Glove Materials
Deer Suede Leather
Cuff Style
Adjustable Hook and Loop Closure
Color
Black
Cuff Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS492BK/XL
Zoro #
G416518974
UPC #
810054147923
Country of Origin
Pakistan

Dimensions

Glove Size
XL

Details

Glove Materials
Deer Suede Leather
Item
Mechanic Gloves
Cuff Style
Adjustable Hook and Loop Closure
Color
Black
Cuff Material
Neoprene

Description

  • Crafted from premium black deer suede leather, these gloves offer a soft, supple feel with excellent dexterity and grip.
  • Reinforced palm padding enhances durability, while the breathable polyester knit back keeps hands cool during extended wear.
  • A neoprene cuff with an adjustable hook-and-loop closure ensures a secure, customized fit across sizes S to 2XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.