Mechanic Gloves, Deer Suede Leather, Adjustable Hook and Loop Closure Cuff, Gray, 2XL, 1 PR

  • Mfr # PSS492G/2XL

  • Zoro # G816518987


product price:  $18.19
/pr

Key Features

Cuff Material
Neoprene
Color
Gray
Glove Materials
Deer Suede Leather
Cuff Style
Adjustable Hook and Loop Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS492G/2XL
Zoro #
G816518987
UPC #
810054147886
Country of Origin
Pakistan

Dimensions

Glove Size
2XL

Details

Cuff Material
Neoprene
Color
Gray
Glove Materials
Deer Suede Leather
Cuff Style
Adjustable Hook and Loop Closure
Item
Mechanic Gloves

Description

  • Made with premium gray deer suede leather, these mechanic gloves provide a soft, comfortable feel with excellent grip and control.
  • The breathable gray polyester knit back promotes airflow while reinforced palm padding boosts durability for tough tasks.
  • A neoprene cuff with an adjustable hook-and-loop closure ensures a secure, personalized fit for sizes S to 2XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.