Zoro Homepage

Mechanic Gloves, Deer Suede Leather, Adjustable Hook and Loop Closure Cuff, Gray, L, 1 PR

  • Mfr # PSS492G/L

  • Zoro # G716518988


product price: $18.19
/pr

Key Features

Color
Gray
Glove Materials
Deer Suede Leather
Cuff Material
Neoprene
Cuff Style
Adjustable Hook and Loop Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS492G/L
Zoro #
G716518988
UPC #
810054147862
Country of Origin
Pakistan

Dimensions

Glove Size
L

Details

Color
Gray
Item
Mechanic Gloves
Glove Materials
Deer Suede Leather
Cuff Material
Neoprene
Cuff Style
Adjustable Hook and Loop Closure

Description

  • Made with premium gray deer suede leather, these mechanic gloves provide a soft, comfortable feel with excellent grip and control.
  • The breathable gray polyester knit back promotes airflow while reinforced palm padding boosts durability for tough tasks.
  • A neoprene cuff with an adjustable hook-and-loop closure ensures a secure, personalized fit for sizes S to 2XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.