Mechanic Gloves, Deer Suede Leather, Adjustable Hook and Loop Closure Cuff, Gray, XL, 1 PR

  • Mfr # PSS492G/XL

  • Zoro # G916518979


product price: $18.19
/pr

Key Features

Cuff Style
Adjustable Hook and Loop Closure
Glove Materials
Deer Suede Leather
Color
Gray
Cuff Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS492G/XL
Zoro #
G916518979
UPC #
810054147879
Country of Origin
Pakistan

Dimensions

Glove Size
XL

Details

Cuff Style
Adjustable Hook and Loop Closure
Glove Materials
Deer Suede Leather
Color
Gray
Item
Mechanic Gloves
Cuff Material
Neoprene

Description

  • Made with premium gray deer suede leather, these mechanic gloves provide a soft, comfortable feel with excellent grip and control.
  • The breathable gray polyester knit back promotes airflow while reinforced palm padding boosts durability for tough tasks.
  • A neoprene cuff with an adjustable hook-and-loop closure ensures a secure, personalized fit for sizes S to 2XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.