Zoro Homepage

Mechanic Gloves, Grain Goat Skin, Adjustable Hook and Loop Closure Cuff, Black, L, 1 PR

  • Mfr # PSS552BK/L

  • Zoro # G516518980


product price: $17.59
/pr

Key Features

Color
Black
Cuff Material
Neoprene
Cuff Style
Adjustable Hook and Loop Closure
Glove Materials
Grain Goat Skin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS552BK/L
Zoro #
G516518980
UPC #
810054148067
Country of Origin
Pakistan

Dimensions

Glove Size
L

Details

Color
Black
Cuff Material
Neoprene
Item
Mechanic Gloves
Cuff Style
Adjustable Hook and Loop Closure
Glove Materials
Grain Goat Skin

Description

  • Crafted with a premium black grain goat leather palm, these mechanic gloves deliver exceptional softness, durability, and grip.
  • The breathable black polyester knit back keeps hands cool during long hours of work, while reinforced palm padding adds extra protection and longevity.
  • A neoprene cuff with an adjustable hook-and-loop closure provides a secure, customized fit for sizes S to 2XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.