Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanic Gloves, Grain Goat Skin, Adjustable Hook and Loop Closure Cuff, Black, XL, 1 PR

  • Mfr # PSS552BK/XL

  • Zoro # G316518982


product price: $17.59
/pr

Key Features

Glove Materials
Grain Goat Skin
Cuff Style
Adjustable Hook and Loop Closure
Cuff Material
Neoprene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS552BK/XL
Zoro #
G316518982
UPC #
810054148074
Country of Origin
Pakistan

Dimensions

Glove Size
XL

Details

Glove Materials
Grain Goat Skin
Cuff Style
Adjustable Hook and Loop Closure
Item
Mechanic Gloves
Cuff Material
Neoprene
Color
Black

Description

  • Crafted with a premium black grain goat leather palm, these mechanic gloves deliver exceptional softness, durability, and grip.
  • The breathable black polyester knit back keeps hands cool during long hours of work, while reinforced palm padding adds extra protection and longevity.
  • A neoprene cuff with an adjustable hook-and-loop closure provides a secure, customized fit for sizes S to 2XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.