Mechanic Gloves, Grain Goat Skin, Adjustable Hook and Loop Closure Cuff, Gray, 2XL, 1 PR

  • Mfr # PSS552G/2XL

  • Zoro # G316518975


product price:  $15.99
/pr

Key Features

Glove Materials
Grain Goat Skin
Cuff Material
Neoprene
Color
Gray
Cuff Style
Adjustable Hook and Loop Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSS552G/2XL
Zoro #
G316518975
UPC #
810054147534
Country of Origin
Pakistan

Dimensions

Glove Size
2XL

Details

Glove Materials
Grain Goat Skin
Cuff Material
Neoprene
Item
Mechanic Gloves
Color
Gray
Cuff Style
Adjustable Hook and Loop Closure

Description

  • These mechanic gloves feature a premium grain goat leather palm for superior grip, softness, and durability.
  • The gray polyester knit back offers breathable comfort, while reinforced palm padding enhances protection and extends glove life.
  • A neoprene cuff with an adjustable hook-and-loop closure ensures a secure, customized fit, and available in sizes S to 2XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.