
Mechanic Gloves, Grain Goat Skin, Adjustable Hook and Loop Closure Cuff, Gray, L, 1 PR
Mfr # PSS552G/L
Zoro # G116518977
product price: $15.99
/prKey Features
Color
Gray
Glove Materials
Grain Goat Skin
Cuff Material
Neoprene
Cuff Style
Adjustable Hook and Loop Closure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS552G/L
Zoro #
G116518977
UPC #
810054147510
Country of Origin
Pakistan
Dimensions
Glove Size
L
Details
Color
Gray
Glove Materials
Grain Goat Skin
Cuff Material
Neoprene
Item
Mechanic Gloves
Cuff Style
Adjustable Hook and Loop Closure
Description
- These mechanic gloves feature a premium grain goat leather palm for superior grip, softness, and durability.
- The gray polyester knit back offers breathable comfort, while reinforced palm padding enhances protection and extends glove life.
- A neoprene cuff with an adjustable hook-and-loop closure ensures a secure, customized fit, and available in sizes S to 2XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.