
Mechanic Gloves, Grain Goat Skin, Adjustable Hook and Loop Closure Cuff, Gray, XL, 1 PR
Mfr # PSS552G/XL
Zoro # G616518965
product price:Â $15.99
/prKey Features
Cuff Material
Neoprene
Cuff Style
Adjustable Hook and Loop Closure
Color
Gray
Glove Materials
Grain Goat Skin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS552G/XL
Zoro #
G616518965
UPC #
810054147527
Country of Origin
Pakistan
Dimensions
Glove Size
XL
Details
Cuff Material
Neoprene
Item
Mechanic Gloves
Cuff Style
Adjustable Hook and Loop Closure
Color
Gray
Glove Materials
Grain Goat Skin
Description
- These mechanic gloves feature a premium grain goat leather palm for superior grip, softness, and durability.
- The gray polyester knit back offers breathable comfort, while reinforced palm padding enhances protection and extends glove life.
- A neoprene cuff with an adjustable hook-and-loop closure ensures a secure, customized fit, and available in sizes S to 2XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.