Mechanic Gloves, Grain Goat Skin, Adjustable Hook and Loop Closure Cuff, Hi Vis Green, 2XL, 1 PR

  • Mfr # PSS552FG/2XL

  • Zoro # G416518981


product price:  $15.99
/pr

Key Features

Glove Materials
Grain Goat Skin
Color
Hi Vis Green
Cuff Material
Neoprene
Cuff Style
Adjustable Hook and Loop Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSS552FG/2XL
Zoro #
G416518981
UPC #
810054147633
Country of Origin
Pakistan

Dimensions

Glove Size
2XL

Details

Glove Materials
Grain Goat Skin
Color
Hi Vis Green
Cuff Material
Neoprene
Item
Mechanic Gloves
Cuff Style
Adjustable Hook and Loop Closure

Description

  • These mechanic gloves feature a premium grain goat leather palm for superior softness, strength, and grip.
  • The hi-viz green polyester knit back enhances visibility while providing breathable comfort, and reinforced palm padding boosts durability for demanding tasks.
  • A neoprene cuff with an adjustable hook-and-loop closure ensures a secure, personalized fit, and available in sizes S to 2XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.