Mechanic Gloves, Grain Goat Skin, Adjustable Hook and Loop Closure Cuff, Hi Vis Green, S, 1 PR

  • Mfr # PSS552FG/S

  • Zoro # G016518978


product price:  $15.99
/pr

Key Features

Glove Materials
Grain Goat Skin
Cuff Material
Neoprene
Color
Hi Vis Green
Cuff Style
Adjustable Hook and Loop Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSS552FG/S
Zoro #
G016518978
UPC #
810054147596
Country of Origin
Pakistan

Dimensions

Glove Size
S

Details

Glove Materials
Grain Goat Skin
Cuff Material
Neoprene
Color
Hi Vis Green
Cuff Style
Adjustable Hook and Loop Closure
Item
Mechanic Gloves

Description

  • These mechanic gloves feature a premium grain goat leather palm for superior softness, strength, and grip.
  • The hi-viz green polyester knit back enhances visibility while providing breathable comfort, and reinforced palm padding boosts durability for demanding tasks.
  • A neoprene cuff with an adjustable hook-and-loop closure ensures a secure, personalized fit, and available in sizes S to 2XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.