Mechanic Gloves, Grain Goat Skin, Adjustable Hook and Loop Closure Cuff, Hi Vis Orange, 2XL, 1 PR

  • Mfr # PSS552FO/2XL

  • Zoro # G516518966


product price:  $15.99
/pr

Key Features

Glove Materials
Grain Goat Skin
Cuff Material
Neoprene
Cuff Style
Adjustable Hook and Loop Closure
Color
Hi Vis Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS552FO/2XL
Zoro #
G516518966
UPC #
810054147831
Country of Origin
Pakistan

Dimensions

Glove Size
2XL

Details

Glove Materials
Grain Goat Skin
Cuff Material
Neoprene
Item
Mechanic Gloves
Cuff Style
Adjustable Hook and Loop Closure
Color
Hi Vis Orange

Description

  • These mechanic gloves combine a premium grain goat leather palm for exceptional grip and durability with a hi-viz orange polyester knit back that enhances visibility and breathability.
  • The reinforced palm padding provides added protection and extended wear life
  • Tthe neoprene cuff with an adjustable hook-and-loop closure delivers a secure, comfortable fit in sizes S to 2XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.