
Mechanic Gloves, Grain Goat Skin, Adjustable Hook and Loop Closure Cuff, Hi Vis Orange, L, 1 PR
Mfr # PSS552FO/L
Zoro # G616518989
product price:Â $15.99
/prKey Features
Color
Hi Vis Orange
Cuff Style
Adjustable Hook and Loop Closure
Cuff Material
Neoprene
Glove Materials
Grain Goat Skin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PSS552FO/L
Zoro #
G616518989
UPC #
810054147817
Country of Origin
Pakistan
Dimensions
Glove Size
L
Details
Color
Hi Vis Orange
Item
Mechanic Gloves
Cuff Style
Adjustable Hook and Loop Closure
Cuff Material
Neoprene
Glove Materials
Grain Goat Skin
Description
- These mechanic gloves combine a premium grain goat leather palm for exceptional grip and durability with a hi-viz orange polyester knit back that enhances visibility and breathability.
- The reinforced palm padding provides added protection and extended wear life
- Tthe neoprene cuff with an adjustable hook-and-loop closure delivers a secure, comfortable fit in sizes S to 2XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.