Mechanic Gloves, Grain Goat Skin, Adjustable Hook and Loop Closure Cuff, Hi Vis Orange, M, 1 PR

  • Mfr # PSS552FO/M

  • Zoro # G216518976


product price:  $15.99
/pr

Key Features

Cuff Style
Adjustable Hook and Loop Closure
Glove Materials
Grain Goat Skin
Color
Hi Vis Orange
Cuff Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSS552FO/M
Zoro #
G216518976
UPC #
810054147800
Country of Origin
Pakistan

Dimensions

Glove Size
M

Details

Cuff Style
Adjustable Hook and Loop Closure
Glove Materials
Grain Goat Skin
Item
Mechanic Gloves
Color
Hi Vis Orange
Cuff Material
Neoprene

Description

  • These mechanic gloves combine a premium grain goat leather palm for exceptional grip and durability with a hi-viz orange polyester knit back that enhances visibility and breathability.
  • The reinforced palm padding provides added protection and extended wear life
  • Tthe neoprene cuff with an adjustable hook-and-loop closure delivers a secure, comfortable fit in sizes S to 2XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products