Mechanic Gloves, Grain Goat Skin, Adjustable Hook and Loop Closure Cuff, Hi Vis Orange, S, 1 PR

  • Mfr # PSS552FO/S

  • Zoro # G716518957


product price: $15.99
/pr

Key Features

Cuff Style
Adjustable Hook and Loop Closure
Color
Hi Vis Orange
Cuff Material
Neoprene
Glove Materials
Grain Goat Skin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSS552FO/S
Zoro #
G716518957
UPC #
810054147794
Country of Origin
Pakistan

Dimensions

Glove Size
S

Details

Cuff Style
Adjustable Hook and Loop Closure
Item
Mechanic Gloves
Color
Hi Vis Orange
Cuff Material
Neoprene
Glove Materials
Grain Goat Skin

Description

  • These mechanic gloves combine a premium grain goat leather palm for exceptional grip and durability with a hi-viz orange polyester knit back that enhances visibility and breathability.
  • The reinforced palm padding provides added protection and extended wear life
  • Tthe neoprene cuff with an adjustable hook-and-loop closure delivers a secure, comfortable fit in sizes S to 2XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products