Zoro Homepage

Hepa H-10 Quiet Series Upright

  • Mfr # P108

  • Zoro # G115775203


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Power Cord Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P108
Zoro #
G115775203
UPC #
842892100396
Country of Origin
United States

Dimensions

Power Cord Length
50 ft

Description

CRI Certified. True Ergonomic Handle. 50 ft. Insulated heavy duty 3-wire pliable cord. Heat overload protection system. Extra strength metal hood. Easy to turn 6-position carpet adjustment knob. Built In Super-Charged Perfect Super Magnet. 4 Bristle Aluminum Brush Roll for Rug & Floor. Extra strength metal bottom plate. Perfect see-thru fan chamber. Reinforced fan. Virtually Indestructible Base. Hardened Steel Handle Bail. Heavy Duty Metal Step-On Switch. Hardened Steel Large Area Foot Release Pedal. Largest Capacity HEPA H-10 Media Filter Bag. Built-In Super-Charged PERFECT Super Magnet Patented - NOW 3 TIMES MORE CHARGE. SMS Lined Zipper Cloth Bag


  • 16-Inch Cleaning Path
  • Green Label Certified Vacuum
  • ETL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.