Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Canister Vacuum

  • Mfr # C105

  • Zoro # G615775185


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Cord Length
30 ft
Housing Color
blue
Includes
8 Piece Tool Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C105
Zoro #
G615775185
UPC #
842892100440
Country of Origin
United States

Dimensions

Cord Length
30 ft

Details

Housing Color
blue
Includes
8 Piece Tool Kit

Description

True Green Cleaning - CRI Approved, 115+ inches of waterlift, 8-piece tool kit- combo rug & floor tool with swivel neck & rear wheels, upholstery tool w/slide on brush, round brush, floor tool, crevice tool & stainless steel telescopic wand, E-Z push in/pull-out commercial grade hose- no clips to break, 30 ft. 17/13 commercial cord, Non-marking rubber coated rear wheels, Reinforced metal axle rear wheel design, Large capacity H-10 HEPA Filter bags, Hepa filtration- Comes with Exhaust Hepa Filter, Optional Reusable SMS filtration cloth bag, Adjustable Comfort Padded Shoulder Strap for easy maneuverability


  • Powerful Lightweight Commercial Canister
  • Less than 10 Lbs.
  • 115+ Inches of Water Lift

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.