Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sink Strainer, 4-1/2" L, Zinc/Plastic

  • Mfr # 59-3100

  • Zoro # G0955241


product price: $14.15
/ea

Key Features

Material of Construction
Zinc, Plastic
Connection Type
Threaded
Includes
Basket with Post, Locknut, Tailpiece Nut, Tailpiece Washer
Standards
IAPMO
Length (In.)
4-1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59-3100
Zoro #
G0955241
UPC #
026607022719
Country of Origin
China

Dimensions

Length (In.)
4-1/2
Length - Drains
4 1/2 in
Pipe Dia. - Drains
1 1/2 in
Pipe Dia. (In.)
1-1/2
Pipe Outside Diameter
1 1/2 in
Overall Height
2 1/2 in
Overall Diameter
4 1/2 in

Details

Material of Construction
Zinc, Plastic
Connection Type
Threaded
Includes
Basket with Post, Locknut, Tailpiece Nut, Tailpiece Washer
Standards
IAPMO
Item
Strainer
Color/Finish
Chrome
For Use With
Kitchen Sinks
Color - Drains
Chrome
Connection
threaded
Type
Kitchen
Shape - Drains
Round
Material of Construction - Drains
Zinc Die Cast
Basin Finish
Chrome
Grate Surface Type
Round Holes
Strainer Material
Stainless Steel
Color
Silver
ADA Compliant
No
Product Type
Sink Drain
Shape
Round
Drain Material
Stainless Steel

Description

Strainer, ADA Compliant Not ADA Compliant, Resistance Properties Not Applicable, Product Type Sink Drain, Pipe Outside Diameter 1 1/2 in, Standards Not Applicable, Shape Round, Body Height 4 in, Nominal Pipe Size Not Applicable, Strainer Material Stainless Steel, Basin Finish Chrome, Grate Surface Type Round Holes, Color Silver, Overall Height 2 1/2 in, Connection Type Threaded, Drain Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.