Zoro Homepage

Sink Strainer, 5" L, Brass/Plastic

  • Mfr # 59-3226

  • Zoro # G0954821


product price: $37.35
/ea

Key Features

Material of Construction
Brass, Plastic
Connection Type
Threaded
Includes
Basket with Spin Lock Post, Locknut, Tailpiece Nut, Tailpiece Washer
Standards
IAPMO
Color - Drains
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59-3226
Zoro #
G0954821
UPC #
026607022887
Country of Origin
China

Dimensions

Length - Drains
5 in
Pipe Dia. - Drains
1 1/2 in
Length (In.)
5
Pipe Dia. (In.)
1-1/2
Pipe Outside Diameter
1 1/2 in
Overall Diameter
4 1/2 in
Overall Height
3 in

Details

Material of Construction
Brass, Plastic
Connection Type
Threaded
Includes
Basket with Spin Lock Post, Locknut, Tailpiece Nut, Tailpiece Washer
Standards
IAPMO
Item
Strainer
Color - Drains
Brass
Shape - Drains
Round
Material of Construction - Drains
Brass
Connection
threaded
Type
Kitchen
Gauge - Drains
17
Color/Finish
Polished Brass
For Use With
Kitchen Sinks
Strainer Material
Brass
Basin Finish
Brass
ADA Compliant
No
Grate Surface Type
Round Holes
Shape
Round
Color
Brass
Drain Material
Brass
Product Type
Sink Drain

Description

Strainer, ADA Compliant Not ADA Compliant, Resistance Properties Not Applicable, Product Type Sink Drain, Pipe Outside Diameter 1 1/2 in, Standards Not Applicable, Shape Round, Body Height 4 in, Nominal Pipe Size Not Applicable, Strainer Material Brass, Basin Finish Brass, Grate Surface Type Round Holes, Color Brass, Overall Height 3 in, Connection Type Threaded, Drain Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.