Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sink Strainer, Chrome, 3-1/2"L, Zinc/Rubber

  • Mfr # 59-3060

  • Zoro # G0954882


product price: $20.69
/ea

Key Features

Material of Construction
Zinc, Rubber
Connection Type
Threaded
Includes
Cup Basket, Nuts, Tailpiece Nut, Tailpiece Washer
Standards
IAPMO
Pipe Dia. - Drains
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59-3060
Zoro #
G0954882
UPC #
026607022894
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1 1/2 in
Pipe Dia. (In.)
1-1/2
Length - Drains
3 1/2 in
Length (In.)
3-1/2
Pipe Outside Diameter
1 1/2 in
Overall Height
3 in
Overall Diameter
3 in

Details

Material of Construction
Zinc, Rubber
Connection Type
Threaded
Includes
Cup Basket, Nuts, Tailpiece Nut, Tailpiece Washer
Standards
IAPMO
Item
Strainer
Type
Kitchen
Material of Construction - Drains
Zinc Die Cast
Color/Finish
Chrome
Gauge - Drains
22
Color - Drains
Chrome
Connection
threaded
Shape - Drains
Round
For Use With
Kitchen Sinks
Basin Finish
Chrome
Shape
Round
Grate Surface Type
Round Holes
ADA Compliant
No
Product Type
Sink Drain
Color
Silver
Drain Material
Stainless Steel
Strainer Material
Stainless Steel

Description

Strainer, ADA Compliant Not ADA Compliant, Resistance Properties Not Applicable, Product Type Sink Drain, Pipe Outside Diameter 1 1/2 in, Standards Not Applicable, Shape Round, Body Height 4 in, Nominal Pipe Size Not Applicable, Strainer Material Stainless Steel, Basin Finish Chrome, Grate Surface Type Round Holes, Color Silver, Overall Height 3 in, Connection Type Threaded, Drain Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.