Zoro Homepage

Sink Strainer, Chrome, 3" L, Zinc/Rubber

  • Mfr # 59-3050

  • Zoro # G0954751


product price: $10.49
/ea

Key Features

Material of Construction
Brass, Stainless Steel Flange
Connection Type
Threaded
Includes
Nuts, Pedestal Post, Tailpiece Nut, Tailpiece Washer
Standards
IAPMO
Length - Drains
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59-3050
Zoro #
G0954751
UPC #
026607022160
Country of Origin
China

Dimensions

Length - Drains
3 in
Pipe Dia. (In.)
1-1/2
Length (In.)
3
Pipe Dia. - Drains
1 1/2 in
Pipe Outside Diameter
1 1/2 in
Overall Diameter
3 in
Overall Height
3 in

Description

Strainer, ADA Compliant No, Product Type Sink Drain, Pipe Outside Diameter 1 1/2 in, Standards IAPMO, Shape Round, Strainer Material Stainless Steel, Basin Finish Chrome, Grate Surface Type Round Holes, Color Silver, Overall Height 3 in, Connection Type Threaded, Drain Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.