Zoro Homepage

SinkStrainer, D1-1/2", Brass, Plstic, Chrome

  • Mfr # 59-3200

  • Zoro # G1453921


product price: $30.15
/ea

Key Features

Pipe Dia. - Drains
1 1/2 in
Shape - Drains
Round
Material of Construction - Drains
Brass
Color - Drains
Chrome
Length - Drains
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59-3200
Zoro #
G1453921
UPC #
026607022849
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1 1/2 in
Length - Drains
5 in
Overall Diameter
3 1/2 in
Pipe Outside Diameter
1 1/2 in
Overall Height
2 1/2 in

Details

Item
Strainer
Shape - Drains
Round
Material of Construction - Drains
Brass
Color - Drains
Chrome
For Use With
Kitchen Sinks
Standards
IAPMO
Gauge - Drains
16
Connection
Threaded
Includes
Basket with Post, Locknut, Tailpiece Nut, Tailpiece Washer
Drain Material
Brass
Product Type
Sink Drain
Connection Type
Threaded
Basin Finish
Chrome
Shape
Round
ADA Compliant
No
Grate Surface Type
Round Holes
Color
Silver
Strainer Material
Brass

Description

Strainer, ADA Compliant No, Product Type Sink Drain, Pipe Outside Diameter 1 1/2 in, Standards IAPMO, Shape Round, Strainer Material Brass, Basin Finish Chrome, Grate Surface Type Round Holes, Color Silver, Overall Height 2 1/2 in, Connection Type Threaded, Drain Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.