Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SinkStrainer, D1-1/2", SS, GalvS, Chrome

  • Mfr # 59-3140

  • Zoro # G1453973


product price: $14.75
/ea

Key Features

Pipe Dia. - Drains
1 1/2 in
Shape - Drains
Round
Material of Construction - Drains
Zinc Die Cast
Color - Drains
Chrome
Length - Drains
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59-3140
Zoro #
G1453973
UPC #
026607022788
Country of Origin
China

Dimensions

Pipe Dia. - Drains
1 1/2 in
Length - Drains
4 1/2 in
Overall Height
4 in
Overall Diameter
4 1/2 in
Pipe Outside Diameter
1 1/2 in

Details

Item
Strainer
Shape - Drains
Round
Material of Construction - Drains
Zinc Die Cast
Color - Drains
Chrome
Includes
Basket with Spring Lock Post, Locknut, Pressure Cup Housing
Connection
Threaded
Gauge - Drains
24
Standards
IAPMO
For Use With
Kitchen Sinks
Drain Material
Stainless Steel
Color
Silver
Connection Type
Threaded
ADA Compliant
No
Strainer Material
Stainless Steel
Product Type
Sink Drain
Grate Surface Type
Round Holes
Shape
Round
Basin Finish
Chrome

Description

Strainer, ADA Compliant Not ADA Compliant, Resistance Properties Not Applicable, Product Type Sink Drain, Pipe Outside Diameter 1 1/2 in, Standards Not Applicable, Shape Round, Body Height 4 in, Nominal Pipe Size Not Applicable, Strainer Material Stainless Steel, Basin Finish Chrome, Grate Surface Type Round Holes, Color Silver, Overall Height 4 in, Connection Type Threaded, Drain Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.