Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strainer, Satin Brushed Nickel, 4-1/2" L

  • Mfr # 59-3142

  • Zoro # G0955232


product price: $19.59
/ea

Key Features

Material of Construction
Stainless Steel, Galvanized Steel
Connection Type
Threaded
Includes
Basket with Spring Lock Post, Mounting Hardware, Pre-Installed Plumber's Putty Rope
Standards
IAPMO
Color/Finish
Satin Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59-3142
Zoro #
G0955232
UPC #
026607022795
Country of Origin
China

Dimensions

Length (In.)
4-1/2
Pipe Dia. - Drains
1 1/2 in
Length - Drains
3 1/2 in to 4 in
Pipe Dia. (In.)
1-1/2
Overall Height
4 in
Overall Diameter
4 in
Pipe Outside Diameter
1 1/2 in

Details

Material of Construction
Stainless Steel, Galvanized Steel
Connection Type
Threaded
Includes
Basket with Spring Lock Post, Mounting Hardware, Pre-Installed Plumber's Putty Rope
Standards
IAPMO
Item
Strainer
Color/Finish
Satin Brushed Nickel
Shape - Drains
Round
Type
Kitchen
Color - Drains
Brushed Nickel
For Use With
Kitchen Sinks
Gauge - Drains
24
Connection
threaded
Material of Construction - Drains
Zinc Die Cast
Grate Surface Type
Round Holes
Color
Silver
Strainer Material
Stainless Steel
Basin Finish
Brushed Nickel
ADA Compliant
No
Product Type
Sink Drain
Shape
Round
Drain Material
Stainless Steel

Description

Strainer, ADA Compliant Not ADA Compliant, Resistance Properties Not Applicable, Product Type Sink Drain, Pipe Outside Diameter 1 1/2 in, Standards Not Applicable, Shape Round, Body Height 4 in, Nominal Pipe Size Not Applicable, Strainer Material Stainless Steel, Basin Finish Brushed Nickel, Grate Surface Type Round Holes, Color Silver, Overall Height 4 in, Connection Type Threaded, Drain Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.