Zoro Homepage

Everest 20 in. 600 Denier Polyester Duffel Gear Bag

  • Mfr # PE22550

  • Zoro # G803736202


product price: $36.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE22550
Zoro #
G803736202
UPC #
657248113230
Country of Origin
China

Description

  • Zippered clamshell main compartment opening. Dual zippered side compartments. Dual side mesh pockets. Padded shoulder strap.
  • Dimensions: 20 W - 10 H - 10 L.
  • Color: Black.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.