Everest 25 in. 600 Denier Polyester Sporty Duffel Gear Bag

  • Mfr # PE22552

  • Zoro # G703736623


product price: $42.44
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE22552
Zoro #
G703736623
UPC #
657248113254
Country of Origin
China

Description

  • Zippered clamshell main compartment opening. Dual zippered side compartments. Dual side mesh pockets. Padded shoulder strap.
  • Dimensions: 25 W - 12 H - 12 L.
  • Color: Navy.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.