Zoro Homepage

1166G482 48 in. Bypass Door Hardware Set

  • Mfr # PE575568

  • Zoro # G703913697


product price: $85.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE575568
Zoro #
G703913697
UPC #
723902282786
Country of Origin
China

Description

Features
  • Bypass Door Hardware Set.
  • For Two Each 0.75 Or 1.38 in. Thick Doors.
  • Includes Bronze Tone Steel Track With Convex Rail Design.
  • Exclusive Machine Turned & Balanced Wheel Hangers.
  • Patented Adjustable Door Guide, Stops, Pulls & Screws.
  • Size - 48 in.
  • Dimension - 47 x 2 x 1.3 in.
  • Item Weight - 2.8 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.