Zoro Homepage

1166G602 60 in. Bypass Door Hardware Set

  • Mfr # PE135761

  • Zoro # G403729260


product price: $78.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE135761
Zoro #
G403729260
UPC #
654204695595
Country of Origin
China

Description

Features
  • Bypass Door Hardware Set.
  • For Two Each 0.75 Or 1.38 in. Thick Doors.
  • Includes Bronze Tone Steel Track With Convex Rail Design.
  • Exclusive Machine Turned & Balanced Wheel Hangers.
  • Patented Adjustable Door Guide Stops Pulls & Screws.
  • Size - 60 in.
  • Dimension - 60 x 1.7 x 1.2 in.
  • Item Weight - 3.3 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.