Zoro Homepage

1166G722 72 in. ByPass Door Hardware Set

  • Mfr # PE135759

  • Zoro # G803729099


product price: $89.69
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE135759
Zoro #
G803729099
UPC #
654204695571
Country of Origin
China

Description

Features
  • Bypass Door Hardware Set.
  • For Two Each 0.75 Or 1.38 in. Thick Doors Up To 50 lbs. Each.
  • Includes Bronze Tone Steel Track With Convex Rail Design.
  • Exclusive Machine Turned & Balanced Wheel Hangers.
  • Patented Adjustable Door Guide, Stops Pulls & Screws.
  • Size - 72 in.
  • Dimension - 72 x 1.7 x 1.2 in.
  • Item Weight - 3.9 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.