Zoro Homepage

2238 PPK2 Bypass Door Replacement Hanger - 0.38 in.

  • Mfr # PE799029

  • Zoro # G503976878


product price: $28.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE799029
Zoro #
G503976878
UPC #
753153414926
Country of Origin
China

Description

Features
  • Bypass Door Johnson Replacement Hanger With 0.88 in. Wheel.
  • 0.38 in. Offset.
  • Yellow Zinc Plated Finish.
  • Dimension - 5.5 x 7 x 0.65 in.
  • Item Weight - 0.31 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.