Zoro Homepage

72120942 Poltryfence 2 x 25 ft. Green

  • Mfr # PE107227

  • Zoro # G303710528


product price: $53.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE107227
Zoro #
G303710528
UPC #
654204501100
Country of Origin
China

Description

Features
  • Reinforced edges.
  • Ideal as a barrier to stop objects from falling from balconies or as poultry fencing, screening, gardening fence or caging.
  • Easy to use and install.
  • Color - Green.
  • Dimension - 2 x 25 ft.
  • Item weight - 3 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.