Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in. Distressed Pewter Precision Cabinet Pull

  • Mfr # PE840908

  • Zoro # G903685875


product price: $25.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE840908
Zoro #
G903685875
UPC #
753153322702
Country of Origin
China

Description

is known for its cabinet hardware. We have wide range of hardware’s for kitchen, living place and business place. We make your place elegant with our modern designs of knobs, window cords and pulls. We mainly focus on interior decoration as we have skilled and innovative team behind us. We meet your expectations by providing modern and attractive designs. Our goal is to produce extraordinary goods which make your place classy.

Features
  • Cabinet Pull
Specifications
  • Length: 8"
  • Material: Zinc
  • Collection: Precision
  • Finish: Distressed Pewter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.