DT100072 3.5 in. x 15 in. Satin Stainless Steel Push Plate

  • Mfr # PE698865

  • Zoro # G304030786


product price:  $30.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE698865
Zoro #
G304030786
UPC #
723902329627
Country of Origin
China

Description

Features
  • Push Plate
  • Finish - Satin Stainless Steel
  • 0.050 Gauge
  • Screws Included
  • Size - 3-1/2 x 15 in.
  • Dimension - 17.5 x 1.25 x 4.5 in.
  • Item Weight - 0.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.