Heavy Duty Winter Snow Fence Orange; 4 ft. X 50 ft.

  • Mfr # PE134429

  • Zoro # G303703438


product price:  $98.65
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PE134429
Zoro #
G303703438
UPC #
654204686852
Country of Origin
China

Description

Our most economical snow fence, has been used effectively in various commercial and residential application settings, such as parking lots, airports, and industrial facilities. Don't let its price fool you! This snow fence is made of high density polyethylene and features circular openings.

Features
  • Drift control - Mesh design optimized for slowing wind.
  • Good porosity factor for storing snow.
  • Strong plastic resists wind damage.
  • Highly visible.
  • UV resistant.
  • Recyclable and reusable.
  • Color: Orange.
  • Size: 4 x 50 ft.
  • Item Weight - 10 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.