Lawn & Garden GT0113 10 in. Poly Hand Weeder with Green Poly Handle - pack of 12

  • Mfr # PE149036

  • Zoro # G004160974


product price:  $26.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PE149036
Zoro #
G004160974
UPC #
654204798531
Country of Origin
China

Description

Features
  • Poly Hand Weeder with Poly Handle
  • 10" Long
  • Green poly handle
  • White enamel blade
Specifications
  • Dimension: 2.8" H x 5.5" W x 12" L
  • Weight: 2.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.