Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Short Handle Shrub Rake

  • Mfr # PE32649

  • Zoro # G803737575


product price: $25.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE32649
Zoro #
G803737575
UPC #
654204007213
Country of Origin
China

Details

Item
Lawn & Garden Shrub Rake

Description

Features
  • Head Width: 5.2 in.
  • Handle Length: 20 in.
  • Handle Material: Wood
  • Product Type: Shrub Rake
  • Cushioned Grip: No
  • Coated Tines: Yes
  • Tine Material: Aluminum
  • Head Material: Aluminum
  • Rake Width: 5.2 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.