Zoro Homepage

102100 2 ft. x 12 in. Prepack Wire Shelf Kit; White

  • Mfr # PE30579

  • Zoro # G903977932


product price: $56.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE30579
Zoro #
G903977932
UPC #
657248302740
Country of Origin
China

Description

Features
  • Size - 2 L ft. x 12 W in.
  • Color - White
  • All-purpose organizer shelf kit with all hardware necessary for open end installation.
  • Dimension - 12 x 12.6 x 1.25 in.
  • Item Weight - 3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.